Marathon Electric Motors
213THES8053
5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #102692021
- 5 HP - Three Phase
- 60 Hz - 213TC Frame
- 230/460 V
- 1765 rpm
| Motor Application | Explosion Proof |
| Poles | 4 |
| No. of Phases | Three |
| Voltage | 230/460 V |
| Service Factor | 1 |
| IP Rating | IP54 |
| Shaft Type | T |
| Frame | 213TC |
| DE Bearing Size | 6309 |
| Insulation | F |
| KVA Code | K |
| Speed [Max] | 1765 rpm |
| Standard | UL Listed And CSA Certified |
| Shaft Extension | 3.12 in |
| Amps | 13/6.5 |
| NEMA Design | INV |
| Frame Length | 8.75 in |
| No. of Poles | 4 |
| Efficiency | 90.2 |
| Hz | 60 |
| Rotation | Reversible |
| Shaft Diameter | 1.375 in |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Open End Bearing | 6309 |
| ODE Bearing Type | Ball |
| Full Load Amps | 13/6.5 |
| Overload Protector | Thermostat |
| Enclosure | EPNV |
| Duty | Continuous |
| Enclosure Designation | Explosion Proof Non Ventilated |
| Motor Orientation | Horizontal |
| Mounting | Rigid Base |
| Power Factor | 79.5 |
| DE Bearing Type | Ball |
| Voltage Rating | 230/460 |
| Insulation Class | F |
| Resistance Main | 1.82 |
| HP | 5 |
| Hazardous Location | DIV 1 EXP PROOF CL I GR D CL II GR FG T3C |
| Mounting Type | Rigid Base |
| Starting Type | Inverter Only |
| Electrical Type | Squirrel Cage Inverter Duty |
| ODE Bearing Size | 6309 |
| Drive End Bearing | 6309 |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| Weight | 285.0 LB |
| EAN or UPC | 722856025579 |
