Marathon Electric Motors
213THTL7736
7.5 Hp 60 Hz 1800 rpm Drip Proof Three Phase Speed Ratio Motor
Item #113091894
- 7.5 HP - Three Phase
- 60 Hz - 213TC Frame
- 575 V
- 1765 rpm
| NEMA Design | INV |
| No. of Poles | 4 |
| Motor Orientation | Horizontal |
| Shaft Extension | 3.12 in |
| Resistance Main | 1.02 |
| No. of Speeds | 1 |
| Hz | 60 |
| Speed [Max] | 1765 rpm |
| Enclosure | TENV |
| Standard | CE, CSA, UL Recognized |
| Overload Protector | Thermostat |
| Electrical Type | Squirrel Cage Inverter Duty |
| Power Factor | 76 |
| Shaft Diameter | 1.375 in |
| Efficiency | 90.2 |
| KVA Code | L |
| ODE Bearing Type | Ball |
| Frame | 213TC |
| Frame Material | Aluminum |
| Service Factor | 1 |
| Mounting Type | Rigid Base |
| IP Rating | IP43 |
| Duty | Continuous |
| HP | 7.5 |
| No. of Phases | Three |
| Shaft Type | T |
| Voltage | 575 V |
| Amps | 8.4 |
| DE Bearing Type | Ball |
| Frame Length | 1.25 in |
| DE Bearing Size | 6309 |
| ODE Bearing Size | 6206 |
| Insulation Class | F |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 104 °F |
| Starting Type | Inverter Only |
| Weight | 150.0 LB |
| EAN or UPC | 722856024947 |
