Marathon Electric Motors
213THTL7776
3 Hp 60 Hz 1200 rpm Drip Proof Three Phase Speed Ratio Motor
Item #106225888
- 3 HP - Three Phase
- 60 Hz - 213TC Frame
- 230/460 V
- 1160 rpm
| Speed [Max] | 1160 rpm |
| Service Factor | 1 |
| Frame | 213TC |
| Resistance Main | 3.45 |
| Mounting | Rigid Base |
| Electrical Type | Squirrel Cage Inverter Duty |
| ODE Bearing Type | Ball |
| Efficiency | 82.5 |
| Phase | Three Phase |
| Frame Material | Aluminum |
| Full Load Amps | 9.4/4.7 |
| No. of Phases | Three |
| Shaft Extension | 3.12 in |
| Ambient Temperature Range [Max] | 104 °F |
| Hz | 60 |
| No. of Speeds | 1 |
| Open End Bearing | 6206 |
| Standard | CE, CSA, UL Recognized |
| Amps | 9.4/4.7 |
| KVA Code | K |
| Motor Orientation | Horizontal |
| Insulation Class | F |
| ODE Bearing Size | 6206 |
| Voltage | 230/460 V |
| HP | 3 |
| Overload Protector | Thermostat |
| Voltage Rating | 230/460 |
| Duty | Continuous |
| DE Bearing Type | Ball |
| IP Rating | IP43 |
| Frame Length | 8.75 in |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Starting Type | Inverter Only |
| Shaft Diameter | 1.375 in |
| NEMA Design | INV |
| Drive End Bearing | 6309 |
| Insulation | F |
| DE Bearing Size | 6309 |
| Mounting Type | Rigid Base |
| Motor Application | Inverter Duty |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| No. of Poles | 6 |
| Rotation | Reversible |
| Enclosure | TENV |
| Power Factor | 72.5 |
| Shaft Type | T |
| Poles | 6 |
| Weight | 118.0 LB |
| EAN or UPC | 722856024787 |
