Marathon Electric Motors
213TTDC6079
3 Hp 60 Hz 1200 rpm Totally Enclosed Non Ventilated Three Phase General Purpose Motor
Item #114960300
- 3 HP - Three Phase
- 60 Hz - 213T Frame
- 575 V
- 1185 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Motor will accept a C-face kit
- F1 mounting only, cannot reassemble to F2
| Efficiency | 88.5 |
| IP Rating | IP22 |
| Assembly/Box Mounting | F1 Only |
| Mounting | Rigid Base |
| No. of Phases | Three |
| Voltage | 575 V |
| Motor Application | General Purpose |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Inverter Rated |
| Frame Material | Cast Iron |
| Power Factor | 63.2 |
| DE Bearing Size | 6308 |
| Voltage Rating | 575 |
| Insulation | F |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| KVA Code | K |
| Frame | 213T |
| NEMA Design | B |
| Phase | Three Phase |
| No. of Speeds | 1 |
| Poles | 6 |
| Resistance Main | 3.08 |
| Standard | CE, CSA, UL Recognized |
| Rotation | Reversible |
| Amps | 3.6 |
| Duty | Continuous |
| Shaft Type | T |
| ODE Bearing Size | 6208 |
| Mounting Type | Rigid Base |
| Speed [Max] | 1185 rpm |
| DE Bearing Type | Ball |
| Service Factor | 1.15 |
| HP | 3 |
| No. of Poles | 6 |
| Enclosure | DP |
| Insulation Class | F |
| Starting Type | Line Or Inverter |
| Drive End Bearing | 6308 |
| Full Load Amps | 3.6 |
| Shaft Diameter | 1.375 in |
| ODE Bearing Type | Ball |
| Open End Bearing | 6208 |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Extension | 3.38 in |
| Weight | 0.0 LB |
| EAN or UPC | 722856012456 |
