Marathon Electric Motors
213TTDWD16333
7.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Close-Coupled Pump Motor
Item #112849149
- 7.5 HP - Three Phase
- 60 Hz - 213JMV Frame
- 230/460 V
- 1765 rpm
features
- NEMA JM pump shaft dimensions
- JMV frame includes drip cover for vertical mount without base
- JM frame has rigid base, drip cover included
- Mechanically locked on shaft end
- Continuous duty
| Hz | 60 |
| No. of Poles | 4 |
| Motor Orientation | Shaft Down |
| Ambient Temperature Range [Max] | 104 °F |
| Voltage | 230/460 V |
| Shaft Diameter | 0.875 in |
| Frame Material | Rolled Steel |
| Assembly/Box Mounting | F1/F2 Capable |
| KVA Code | H |
| Speed [Max] | 1765 rpm |
| Standard | CE, CSA, UL Recognized |
| Resistance Main | 1.56 |
| Shaft Extension | 4.25 in |
| Rotation | Reversible |
| Starting Type | Across The Line |
| NEMA Design | B |
| No. of Phases | Three |
| DE Bearing Size | 6309 |
| Frame | 213JMV |
| No. of Speeds | 1 |
| Duty | Continuous |
| Electrical Type | Squirrel Cage Induction Run |
| ODE Bearing Type | Ball |
| DE Bearing Type | Ball |
| HP | 7.5 |
| Power Factor | 77.1 |
| Enclosure | DP |
| ODE Bearing Size | 6206 |
| Shaft Type | JM |
| IP Rating | IP12 |
| Efficiency | 91 |
| Frame Length | 11.15 in |
| Amps | 20.0/10 |
| Mounting Type | Round |
| Service Factor | 1.15 |
| Insulation Class | F |
| Weight | 0.0 LB |
| EAN or UPC | 722856050984 |
