Marathon Electric Motors
213TTFWD16036
7.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #114960700
- 7.5 HP - Three Phase
- 60 Hz - 213TC Frame
- 575 V
- 1765 rpm
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Shaft Type | T |
| Service Factor | 1.15 |
| DE Bearing Size | 6309 |
| Mounting Type | Rigid Base |
| Enclosure | TEFC |
| Insulation Class | F |
| Resistance Main | 1.18 |
| Voltage | 575 V |
| Amps | 7.9 |
| KVA Code | H |
| Frame Length | 9.65 in |
| Shaft Extension | 3.12 in |
| Rotation | Reversible |
| Motor Orientation | Horizontal Or Up Or Down |
| HP | 7.5 |
| Power Factor | 78.3 |
| Shaft Diameter | 1.375 in |
| Efficiency | 91.7 |
| ODE Bearing Type | Ball |
| DE Bearing Type | Ball |
| No. of Speeds | 1 |
| Hz | 60 |
| Starting Type | Across The Line |
| No. of Poles | 4 |
| ODE Bearing Size | 6206 |
| Electrical Type | Squirrel Cage Induction Run |
| IP Rating | IP43 |
| Frame Material | Rolled Steel |
| Standard | CE, CSA, UL Recognized |
| NEMA Design | B |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Phases | Three |
| Speed [Max] | 1765 rpm |
| Duty | Continuous |
| Frame | 213TC |
| Weight | 0.0 LB |
| EAN or UPC | 722856066565 |
