Marathon Electric Motors
213TTGN6576
3 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848863
- 3 HP - Three Phase
- 60 Hz - 213T Frame
- 230/460 V
- 1185 rpm
| Duty | Continuous |
| IP Rating | IP54 |
| ODE Bearing Size | 6208 |
| Assembly/Box Mounting | F1 Only |
| Frame | 213T |
| Starting Type | Across The Line |
| NEMA Design | A |
| Enclosure | EPFC |
| Standard | UL Listed And CSA Certified |
| Motor Orientation | Horizontal |
| Overload Protector | Thermostat |
| Shaft Type | T |
| Efficiency | 89.5 |
| No. of Poles | 6 |
| Frame Material | Cast Iron |
| Electrical Type | Squirrel Cage Induction Run |
| Service Factor | 1 |
| Speed [Max] | 1185 rpm |
| HP | 3 |
| Mounting Type | Rigid Base |
| KVA Code | L |
| ODE Bearing Type | Ball |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| Resistance Main | 3.486 |
| Rotation | Reversible |
| Hz | 60 |
| Voltage | 230/460 V |
| DE Bearing Type | Ball |
| No. of Phases | Three |
| Ambient Temperature Range [Max] | 122 °F |
| Amps | 8.6/4.3 |
| Power Factor | 73 |
| No. of Speeds | 1 |
| DE Bearing Size | 6307 |
| Shaft Diameter | 1.375 in |
| Insulation Class | F |
| Weight | 216.0 LB |
| EAN or UPC | 722856023285 |
