Marathon Electric Motors
213TTGND16027
7.5 Hp 60 Hz 1800 rpm Drip Proof Three Phase Explosion Proof Motor
Item #114960644
- 7.5 HP - Three Phase
- 60 Hz - 213TC Frame
- 230/460 V
- 1765 rpm
features
- Explosion Proof Division 1, Class I, Group D, Class II, Groups F & G
- Normally closed thermostats (must be connected to control circuit)
- Meets temperature code T3B
- Explosion Proof Conduit Box included
- Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
| NEMA Design | B |
| Hazardous Location | EXP PROOF CL I GR D CL II GR F&G T3B |
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 91.7 |
| Shaft Type | T |
| Frame Length | 12.12 in |
| Resistance Main | 1.18 |
| Enclosure | EPFC |
| Service Factor | 1 |
| Starting Type | Across The Line |
| Duty | Continuous |
| Assembly/Box Mounting | F1 Only |
| Insulation Class | F |
| Mounting Type | Round |
| Speed [Max] | 1765 rpm |
| Standard | UL Listed, also, UL Certified for Canada |
| Power Factor | 79.2 |
| Overload Protector | Thermostat |
| IP Rating | IP54 |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6309 |
| Hz | 60 |
| Rotation | Reversible |
| Motor Orientation | Horizontal |
| Shaft Extension | 3.12 in |
| Voltage | 230/460 V |
| KVA Code | H |
| No. of Phases | Three |
| DE Bearing Type | Ball |
| Frame | 213TC |
| No. of Speeds | 1 |
| HP | 7.5 |
| Shaft Diameter | 1.375 in |
| ODE Bearing Size | 6208 |
| No. of Poles | 4 |
| Frame Material | Cast Iron |
| Electrical Type | Squirrel Cage Induction Run |
| Amps | 19.2/9.6 |
| Weight | 0.0 LB |
| EAN or UPC | 722856066633 |
