Marathon Electric Motors
213TTWD14002
7.5 Hp 60 Hz 3600 rpm Drip Proof Three Phase General Purpose Motor
Item #114959882
- 7.5 HP - Three Phase
- 60 Hz - 213JM Frame
- 230/460 V
- 3530 rpm
| Open End Bearing | 6207 |
| Motor Orientation | Horizontal |
| Shaft Type | JM |
| HP | 7.5 |
| Power Factor | 85.5 |
| Resistance Main | 1.45 |
| No. of Phases | Three |
| Frame | 213JM |
| Insulation Class | F |
| Efficiency | 88.5 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Shaft Diameter | 1.375 in |
| Poles | 2 |
| Drive End Bearing | 6209 |
| Insulation | F |
| No. of Poles | 2 |
| Full Load Amps | 18.4/9.2 |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Shaft Extension | 4.28 in |
| ODE Bearing Size | 6207 |
| Service Factor | 1.15 |
| Speed [Max] | 3530 rpm |
| ODE Bearing Type | Ball |
| Amps | 18.4/9.2 |
| KVA Code | G |
| Mounting Type | Rigid Base |
| DE Bearing Size | 6209 |
| Mounting | Rigid Base |
| Assembly/Box Mounting | F1 Only |
| Hz | 60 |
| Enclosure | TEFC |
| NEMA Design | B |
| Rotation | Reversible |
| Starting Type | Line Or Inverter |
| No. of Speeds | 1 |
| Standard | CE, CSA, UL Recognized |
| Motor Application | Washdown Duty |
| Frame Material | Stainless Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| IP Rating | IP56 |
| Voltage | 230/460 V |
| Ambient Temperature Range [Max] | 104 °F |
| Weight | 0.0 LB |
| EAN or UPC | 722856031112 |
