Marathon Electric Motors
215TBDW17003
10 Hp 60 Hz 3600 rpm Totally Enclosed Non Ventilated Single Phase Crop Dryer Motor
Item #114960607
- 10 HP - Single Phase
- 60 Hz - 215TZ Frame
- 230 V
- 3520 rpm
| Rotation | Selective Counterclockwise |
| No. of Poles | 2 |
| HP | 10 |
| NEMA Design | L |
| No. of Phases | Single |
| Ambient Temperature Range [Max] | 104 °F |
| Hz | 60 |
| DE Bearing Type | Ball |
| Shaft Type | Single Special Extension |
| Power Factor | 82 |
| No. of Speeds | 1 |
| Motor Orientation | Horizontal |
| Electrical Type | Capacitor Start Capacitor Run |
| Shaft Diameter | 1.125 in |
| Service Factor | 1.15 |
| Efficiency | 85.5 |
| DE Bearing Size | 6307 |
| Enclosure | DP |
| Speed [Max] | 3520 rpm |
| Duty | Continuous |
| Starting Type | Across The Line |
| Insulation Class | F |
| Mounting Type | Rigid Base |
| Shaft Extension | 4.59 in |
| IP Rating | IP12 |
| Voltage | 230 V |
| Amps | 39.5 |
| Frame | 215TZ |
| Frame Length | 12.4 in |
| Assembly/Box Mounting | F3 |
| Resistance Main | 0.113 |
| Frame Material | Rolled Steel |
| ODE Bearing Size | 6206 |
| Standard | CSA, UL Recognized |
| KVA Code | G |
| ODE Bearing Type | Ball |
| Weight | 0.0 LB |
| EAN or UPC | 722856132857 |
