Marathon Electric Motors
215TBDW7027
10 Hp 60 Hz 1800 rpm Drip Proof Single Phase Close-Coupled Pump Motor
Item #112785393
- 10 HP - Single Phase
- 60 Hz - 215JM Frame
- 230 V
- 1730 rpm
features
- NEMA JM pump shaft dimensions
- Mechanically locked on shaft end
- Capacitor start design for high starting torque
- Capacitor start/capacitor run design for higher efficiency
- Continuous duty
| HP | 10 |
| Amps | 44 |
| ODE Bearing Type | Ball |
| Mounting | Rigid Base |
| Frame Length | 12.4 in |
| Voltage Rating | 230 |
| KVA Code | G |
| Voltage | 230 V |
| Shaft Type | JM |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6206 |
| Speed [Max] | 1730 rpm |
| Starting Type | Across The Line |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Size | 6309 |
| Enclosure | DP |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Drive End Bearing | 6309 |
| No. of Poles | 4 |
| Standard | CE, CSA, UL Recognized |
| Insulation | F |
| Phase | Single Phase |
| Poles | 4 |
| Motor Application | Pump Duty |
| No. of Speeds | 1 |
| Motor Orientation | Horizontal |
| Rotation | Selective Counterclockwise |
| Hz | 60 |
| Enclosure Designation | Drip Proof |
| Service Factor | 1.15 |
| Frame | 215JM |
| Shaft Extension | 4.25 in |
| Frame Material | Rolled Steel |
| No. of Phases | Single |
| Efficiency | 82.5 |
| Electrical Type | Capacitor Start Capacitor Run |
| Assembly/Box Mounting | F1 Only |
| NEMA Design | L |
| Open End Bearing | 6206 |
| Full Load Amps | 44 |
| Power Factor | 89 |
| Shaft Diameter | 0.875 in |
| IP Rating | IP22 |
| Insulation Class | F |
| Weight | 147.0 LB |
| EAN or UPC | 722856032690 |
