Marathon Electric Motors
215TBDW7362
10 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Single Phase Fan and Blower Motor
Item #113091760
- 10 HP - Single Phase
- 60 Hz - 215TZ Frame
- 230 V
- 1730 rpm
| IP Rating | IP22 |
| Rotation | Selective Counterclockwise |
| Motor Orientation | Horizontal |
| Voltage | 230 V |
| DE Bearing Type | Ball |
| Efficiency | 82.5 |
| Shaft Extension | 2.88 in |
| No. of Speeds | 1 |
| Starting Type | Across The Line |
| NEMA Design | L |
| Speed [Max] | 1730 rpm |
| Shaft Type | Single Special Extension |
| Ambient Temperature Range [Max] | 104 °F |
| Power Factor | 89 |
| Frame Length | 12.4 in |
| Service Factor | 1.15 |
| Duty | Continuous |
| Frame | 215TZ |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Mounting Type | Rigid Base |
| Standard | CE, CSA, UL Recognized |
| KVA Code | G |
| ODE Bearing Size | 6206 |
| Assembly/Box Mounting | F1 Only |
| Enclosure | DP |
| Amps | 44 |
| ODE Bearing Type | Ball |
| Insulation Class | F |
| Shaft Diameter | 1.125 in |
| No. of Poles | 4 |
| HP | 10 |
| Electrical Type | Capacitor Start Capacitor Run |
| DE Bearing Size | 6307 |
| No. of Phases | Single |
| Weight | 158.0 LB |
| EAN or UPC | 722856037527 |
