Marathon Electric Motors
215TBFW7001
10 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #113089971
- 10 HP - Single Phase
- 60 Hz - 215T Frame
- 208-230 V
- 3500 rpm
features
- Heavy gauge steel constructions
- Capacitor start/capacitor run design for reduced amperage
- Will accept flange kit, see accessory section
- Class F insulation
| Insulation Class | F |
| Shaft Type | T |
| Mounting Type | Rigid Base |
| Voltage | 208-230 V |
| Frame Length | 11.15 in |
| NEMA Design | L |
| Enclosure | TEFC |
| HP | 10 |
| No. of Phases | Single |
| ODE Bearing Size | 6206 |
| Shaft Diameter | 1.375 in |
| Duty | Continuous |
| Efficiency | 83.8 |
| No. of Speeds | 1 |
| Ambient Temperature Range [Max] | 104 °F |
| Starting Type | Across The Line |
| Frame Material | Rolled Steel |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Size | 6307 |
| IP Rating | IP43 |
| KVA Code | G |
| Service Factor | 1 |
| Amps | 44-41.5 |
| Electrical Type | Capacitor Start Capacitor Run |
| Hz | 60 |
| Speed [Max] | 3500 rpm |
| Shaft Extension | 3.47 in |
| Power Factor | 93.2 |
| Frame | 215T |
| Motor Orientation | Horizontal |
| ODE Bearing Type | Ball |
| No. of Poles | 2 |
| DE Bearing Type | Ball |
| Assembly/Box Mounting | F1 Only |
| Rotation | Selective Counterclockwise |
| Weight | 141.0 LB |
| EAN or UPC | 722856008923 |
