Marathon Electric Motors
215TBFW7028
7.5 Hp 60 Hz 1800 rpm Drip Proof Single Phase General Purpose Motor
Item #113091801
- 7.5 HP - Single Phase
- 60 Hz - 215TZ Frame
- 230 V
- 1750 rpm
features
- 213/215TZ models have 1-1/8” shaft, 182TZ model has 7/8” shaft
- Manual reset thermal protector
- Condensate drains
- Capacitor start/capacitor run design for reduced amperage
| DE Bearing Type | Ball |
| Duty | Continuous |
| Frame | 215TZ |
| Rotation | Selective Counterclockwise |
| Shaft Diameter | 1.125 in |
| Service Factor | 1.15 |
| Efficiency | 85.5 |
| ODE Bearing Type | Ball |
| IP Rating | IP43 |
| No. of Phases | Single |
| No. of Speeds | 1 |
| KVA Code | K |
| Overload Protector | Manual |
| Shaft Extension | 3.5 in |
| Assembly/Box Mounting | F1 Only |
| Motor Orientation | Horizontal |
| Amps | 30.5 |
| Power Factor | 95 |
| ODE Bearing Size | 6206 |
| Insulation Class | F |
| DE Bearing Size | 6307 |
| Shaft Type | Single Special Extension |
| Electrical Type | Capacitor Start Capacitor Run |
| Voltage | 230 V |
| Hz | 60 |
| Enclosure | TEFC |
| Resistance Main | 0.215 |
| No. of Poles | 4 |
| Mounting Type | Rigid Base |
| Starting Type | Across The Line |
| Speed [Max] | 1750 rpm |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CE, CSA, UL Recognized (Not Protector) |
| Frame Material | Rolled Steel |
| HP | 7.5 |
| Frame Length | 12.4 in |
| NEMA Design | L |
| Weight | 155.0 LB |
| EAN or UPC | 722856261151 |
