Marathon Electric Motors
215TCDW7004
10 Hp 60 Hz 3600 rpm Drip Proof Single Phase Close-Coupled Pump Motor
Item #112847968
- 10 HP - Single Phase
- 60 Hz - 215JP Frame
- 230 V
- 3465 rpm
features
- NEMA JP pump shaft dimensions
- Mechanically locked on shaft end
- Capacitor start design for high starting torque
- Will not accept drip cover kit
- Continuous duty
| Power Factor | 84 |
| Ambient Temperature Range [Max] | 104 °F |
| Enclosure | DP |
| No. of Poles | 2 |
| Amps | 47 |
| Frame | 215JP |
| DE Bearing Type | Ball |
| Shaft Type | JP |
| Speed [Max] | 3465 rpm |
| NEMA Design | L |
| HP | 10 |
| No. of Speeds | 1 |
| IP Rating | IP22 |
| ODE Bearing Size | 6206 |
| Rotation | Selective Counterclockwise |
| Electrical Type | Capacitor Start Induction Run |
| Efficiency | 81.5 |
| Duty | Continuous |
| Standard | CE, CSA, UL Recognized |
| KVA Code | G |
| DE Bearing Size | 6309 |
| Service Factor | 1.15 |
| ODE Bearing Type | Ball |
| Frame Material | Rolled Steel |
| Insulation Class | F |
| Frame Length | 11.15 in |
| Shaft Extension | 8.15 in |
| Assembly/Box Mounting | F1 Only |
| Starting Type | Across The Line |
| No. of Phases | Single |
| Mounting Type | Rigid Base |
| Motor Orientation | Horizontal |
| Voltage | 230 V |
| Hz | 60 |
| Shaft Diameter | 1.25 in |
| Weight | 135.0 LB |
| EAN or UPC | 722856034557 |
