- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 10 hp
- 1765 rpm
- Three Phase
| RPM | 1765 rpm |
| Enclosure | TEFC |
| Frame | 215TC |
| Insulation | H |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6309 |
| Poles | 4 |
| Open End Bearing | 6207 |
| Motor Application | Inverter Duty, Encoder Provided |
| Rotation | Reversible |
| Hz | 60 |
| Mounting | Rigid Base |
| Weight | 252.0 LB |
| EAN or UPC | 722856025371 |

