Marathon Electric Motors
215THFW7726
10 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Speed Ratio Motor
Item #113091796
- 10 HP - Three Phase
- 60 Hz - 215TC Frame
- 230/460 V
- 1770 rpm
| Standard | CE, CSA, UL Recognized |
| KVA Code | K |
| Duty | Continuous |
| Amps | 27.6/13.8 |
| No. of Speeds | 1 |
| Shaft Extension | 3.12 in |
| ODE Bearing Size | 6206 |
| Speed [Max] | 1770 rpm |
| Assembly/Box Mounting | F3 |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 4 |
| DE Bearing Type | Ball |
| Electrical Type | Squirrel Cage Inverter Duty |
| ODE Bearing Type | Ball |
| Shaft Type | T |
| Frame Length | 12.4 in |
| Voltage | 230/460 V |
| Resistance Main | 0.72 |
| Frame | 215TC |
| No. of Phases | Three |
| Power Factor | 74 |
| DE Bearing Size | 6309 |
| Rotation | Reversible |
| Mounting Type | Bolt-On Base |
| Hz | 60 |
| Motor Orientation | Horizontal |
| Frame Material | Rolled Steel |
| IP Rating | IP43 |
| Starting Type | Inverter Only |
| Enclosure | TEFC |
| Insulation Class | H |
| NEMA Design | INV |
| Shaft Diameter | 1.375 in |
| HP | 10 |
| Service Factor | 1 |
| Efficiency | 91 |
| Weight | 125.0 LB |
| EAN or UPC | 722856024671 |
