- AC Motor
- Inverter Duty Motor Application
- 10 hp
- 1774 rpm
- Three Phase
| Mounting | Rigid Base |
| Motor Application | Inverter Duty |
| Enclosure | TENV |
| Open End Bearing | 6206 |
| Hz | 60 |
| RPM | 1774 rpm |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Service Factor | 1 |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6309 |
| Frame | 215TC |
| Insulation | F |
| Phase | Three Phase |
| Weight | 183.0 LB |
| EAN or UPC | 722856024831 |

