Marathon Electric Motors
215THTL7736
10 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Speed Ratio Motor
Item #113091859
- 10 HP - Three Phase
- 60 Hz - 215TC Frame
- 575 V
- 1774 rpm
| Insulation Class | F |
| Duty | Continuous |
| No. of Poles | 4 |
| ODE Bearing Size | 6206 |
| Voltage | 575 V |
| IP Rating | IP43 |
| Service Factor | 1 |
| KVA Code | M |
| Starting Type | Inverter Only |
| Motor Orientation | Horizontal |
| Shaft Extension | 3.12 in |
| Amps | 10.8 |
| Speed [Max] | 1774 rpm |
| DE Bearing Type | Ball |
| Shaft Diameter | 1.375 in |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Hz | 60 |
| HP | 10 |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Size | 6309 |
| Resistance Main | 0.59 |
| Standard | CE, CSA, UL Recognized |
| Frame | 215TC |
| Shaft Type | T |
| Mounting Type | Rigid Base |
| ODE Bearing Type | Ball |
| Frame Length | 12.75 in |
| No. of Phases | Three |
| Efficiency | 90.2 |
| Enclosure | TENV |
| Overload Protector | Thermostat |
| NEMA Design | INV |
| No. of Speeds | 1 |
| Power Factor | 76 |
| Frame Material | Aluminum |
| Electrical Type | Squirrel Cage Inverter Duty |
| Rotation | Reversible |
| Weight | 210.0 LB |
| EAN or UPC | 722856024954 |
