Marathon Electric Motors
215THTL7776
5 Hp 60 Hz 1200 rpm Drip Proof Three Phase Speed Ratio Motor
Item #102967628
- 5 HP - Three Phase
- 60 Hz - 215TC Frame
- 230/460 V
- 1165 rpm
| KVA Code | M |
| Electrical Type | Squirrel Cage Inverter Duty |
| Mounting Type | Rigid Base |
| Drive End Bearing | 6309 |
| Shaft Extension | 3.12 in |
| Overload Protector | Thermostat |
| Insulation | F |
| Motor Orientation | Horizontal |
| DE Bearing Size | 6309 |
| Voltage | 230/460 V |
| DE Bearing Type | Ball |
| Motor Application | Inverter Duty |
| ODE Bearing Type | Ball |
| Frame | 215TC |
| Insulation Class | F |
| Shaft Diameter | 1.375 in |
| NEMA Design | INV |
| Mounting | Rigid Base |
| No. of Phases | Three |
| ODE Bearing Size | 6206 |
| Ambient Temperature Range [Max] | 104 °F |
| Duty | Continuous |
| Rotation | Reversible |
| Poles | 6 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Starting Type | Inverter Only |
| Frame Material | Aluminum |
| Hz | 60 |
| IP Rating | IP43 |
| No. of Poles | 6 |
| HP | 5 |
| Amps | 15.4/7.7 |
| Voltage Rating | 230/460 |
| No. of Speeds | 1 |
| Standard | CE, CSA, UL Recognized |
| Service Factor | 1 |
| Speed [Max] | 1165 rpm |
| Frame Length | 1.25 in |
| Resistance Main | 1.68 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Open End Bearing | 6206 |
| Efficiency | 84 |
| Full Load Amps | 15.4/7.7 |
| Phase | Three Phase |
| Shaft Type | T |
| Power Factor | 71 |
| Enclosure | TENV |
| Weight | 146.0 LB |
| EAN or UPC | 722856024800 |
