Marathon Electric Motors
215TPFRB10219
10 Hp 90 Hz 1800 rpm Drip Proof Three Phase Permanent Magnet Motor
Item #114960394
- 10 HP - Three Phase
- 90 Hz - 215TC Frame
- 230/460 V
- 1800 rpm
features
- Premium Severe Duty, TEFC
- Normally closed thermostats (one per phase, Class F)
- High power density, low weight design
- Provisions for optional “BCP” (Bearing Current Protection)
| Frame | 215TC |
| Insulation | F |
| Voltage | 230/460 V |
| Standard | CSA, UL Recognized |
| Hz | 90 |
| Enclosure | TEFC |
| Frame Length | 11.15 in |
| Mounting | Bolt-on Base |
| Shaft Type | T |
| Efficiency | 94.5 |
| Mounting Type | Bolt-On Base |
| Poles | 6 |
| IP Rating | IP43 |
| Open End Bearing | 6206 |
| Phase | Three Phase |
| Full Load Amps | 24.7/12.4 |
| Motor Application | General Purpose |
| Overload Protector | Thermostat |
| Voltage Rating | 230/460 |
| Motor Orientation | Horizontal |
| ODE Bearing Type | Ball |
| No. of Phases | Three |
| Shaft Extension | 3.12 in |
| No. of Speeds | 1 |
| Speed [Max] | 1800 rpm |
| DE Bearing Size | 6309 |
| Rotation | Reversible |
| Insulation Class | F |
| Drive End Bearing | 6309 |
| Frame Material | Rolled Steel |
| Amps | 24.7/12.4 |
| No. of Poles | 6 |
| Starting Type | Inverter Only |
| Ambient Temperature Range [Max] | 104 °F |
| Service Factor | 1 |
| Assembly/Box Mounting | F1 Only |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| ODE Bearing Size | 6206 |
| HP | 10 |
| Power Factor | 85 |
| Shaft Diameter | 1.375 in |
| Duty | Continuous |
| Electrical Type | AC Permament Magnet |
| DE Bearing Type | Ball |
| Weight | 0.0 LB |
| EAN or UPC | 722856062000 |
