Marathon Electric Motors
215TPNSB10235
10 Hp 90 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Permanent Magnet Motor
Item #114960398
- 10 HP - Three Phase
- 90 Hz - 215TC Frame
- 230/460 V
- 1800 rpm
features
- Ultra Efficient™ Premium-Plus exceeds NEMA Premium® (IE4)
- Class H MAX GUARD® insulation system
- Cast iron construction for rigidity and reduced vibration
- IP54 ingress protection (IP55 or IP56 available)
- Premium Severe Duty, TEFC
- Normally closed thermostats (one per phase, Class F)
- High power density, low weight design
- Optional terminal block shown
- Provisions for optional “BCP” (Bearing Current Protection)
- Totally enclosed, non-ventilated
| Poles | 6 |
| Enclosure | TENV |
| Insulation Class | H |
| Hz | 90 |
| Speed [Max] | 1800 rpm |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Motor Orientation | Horizontal |
| No. of Speeds | 1 |
| Insulation | H |
| HP | 10 |
| No. of Poles | 6 |
| Shaft Extension | 3.12 in |
| ODE Bearing Size | 6208 |
| Starting Type | Inverter Only |
| ODE Bearing Type | Ball |
| Voltage Rating | 230/460 |
| Standard | CSA, UL Recognized |
| Assembly/Box Mounting | F1 Only |
| Electrical Type | AC Permament Magnet |
| Overload Protector | Thermostat |
| Frame Length | 9.12 in |
| Mounting Type | Rigid Base |
| Voltage | 230/460 V |
| IP Rating | IP54 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Efficiency | 93.9 |
| DE Bearing Size | 6309 |
| Service Factor | 1 |
| Open End Bearing | 6208 |
| Motor Application | General Purpose |
| Shaft Type | T |
| Full Load Amps | 24.6/12.3 |
| Drive End Bearing | 6309 |
| Frame Material | Cast Iron |
| Frame | 215TC |
| No. of Phases | Three |
| Rotation | Reversible |
| Shaft Diameter | 1.375 in |
| Power Factor | 83.5 |
| Mounting | Rigid Base |
| Amps | 24.6/12.3 |
| Phase | Three Phase |
| Ambient Temperature Range [Max] | 104 °F |
| Weight | 0.0 LB |
| EAN or UPC | 722856060242 |
