Marathon Electric Motors
215TTDBD6030
10 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #117500101
- 10 HP - Three Phase
- 60 Hz - 215T Frame
- 575 V
- 1768 rpm
| No. of Phases | Three |
| Electrical Type | Squirrel Cage Inverter Rated |
| ODE Bearing Type | Ball |
| DE Bearing Type | Ball |
| No. of Speeds | 1 |
| Shaft Extension | 3.38 in |
| Resistance Main | 1.217 |
| No. of Poles | 4 |
| HP | 10 |
| Shaft Diameter | 1.375 in |
| KVA Code | H |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| NEMA Design | B |
| Voltage | 575 V |
| Power Factor | 80.1 |
| Amps | 10.2 |
| Frame Material | Rolled Steel |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CE, CSA, UL Recognized |
| Starting Type | Line Or Inverter |
| Insulation Class | F |
| Mounting Type | Rigid Base |
| Frame | 215T |
| Frame Length | 283.3 in |
| IP Rating | IP22 |
| Service Factor | 1.15 |
| Enclosure | DP |
| Rotation | Reversible |
| Speed [Max] | 1768 rpm |
| Efficiency | 91.7 |
| Shaft Type | T |
| Hz | 60 |
| ODE Bearing Size | 6206 |
| Motor Orientation | Horizontal |
| DE Bearing Size | 6307 |
| Duty | Continuous |
| Weight | 0.0 LB |
| EAN or UPC | 722856181220 |
