Marathon Electric Motors
215TTDW4009
15 Hp 60 Hz 3600 rpm Drip Proof Three Phase Close-Coupled Pump Motor
Item #112848089
- 15 HP - Three Phase
- 60 Hz - 215JM Frame
- 575 V
- 3510 rpm
| Starting Type | Across The Line |
| Insulation Class | B |
| Voltage | 575 V |
| Rotation | Reversible |
| NEMA Design | B |
| ODE Bearing Type | Ball |
| Shaft Diameter | 0.875 in |
| Resistance Main | 0.82499999999999996 |
| Frame | 215JM |
| Amps | 14 |
| DE Bearing Type | Ball |
| KVA Code | G |
| Frame Length | 12.4 in |
| Motor Orientation | Horizontal |
| Speed [Max] | 3510 rpm |
| Service Factor | 1.15 |
| Efficiency | 90.2 |
| No. of Poles | 2 |
| IP Rating | IP22 |
| Ambient Temperature Range [Max] | 104 °F |
| Power Factor | 91 |
| ODE Bearing Size | 6206 |
| DE Bearing Size | 6309 |
| HP | 15 |
| Enclosure | DP |
| Mounting Type | Rigid Base |
| Electrical Type | Squirrel Cage Induction Run |
| Duty | Continuous |
| Standard | CE, CSA, UL Recognized |
| Shaft Type | JM |
| No. of Phases | Three |
| Frame Material | Rolled Steel |
| Hz | 60 |
| No. of Speeds | 1 |
| Assembly/Box Mounting | F1/F2 Capable |
| Shaft Extension | 4.25 in |
| Weight | 159.0 LB |
| EAN or UPC | 722856033574 |
