Marathon Electric Motors
215TTDW7204
5,2.22 Hp 60 Hz 1800 rpm Drip Proof Three Phase Other Purpose Motor
Item #113091580
- 5,2.22 HP - Three Phase
- 60 Hz - 215T Frame
- 200-230 V
- 1775 rpm
features
- Economical two-winding design
| Efficiency | 85.5 |
| Ambient Temperature Range [Max] | 104 °F |
| HP | 5,2.22 |
| No. of Poles | 4/6 |
| DE Bearing Type | Ball |
| Shaft Extension | 3.47 in |
| Duty | Continuous |
| DE Bearing Size | 6307 |
| Resistance Main | 0.78500000000000003 |
| IP Rating | IP22 |
| KVA Code | N |
| Voltage | 200-230 V |
| Enclosure | DP |
| Shaft Diameter | 1.375 in |
| Standard | CE, CSA, UL Recognized |
| No. of Speeds | 2 |
| Mounting Type | Rigid Base |
| Speed [Max] | 1775 rpm |
| Frame Material | Rolled Steel |
| NEMA Design | 2VT |
| Power Factor | 78.9 |
| Shaft Type | T |
| No. of Phases | Three |
| ODE Bearing Type | Ball |
| ODE Bearing Size | 6206 |
| Hz | 60 |
| Motor Orientation | Horizontal |
| Amps | 8.65-8.2,7.8-7.4 |
| Electrical Type | Squirrel Cage Induction Run |
| Frame | 215T |
| Insulation Class | F |
| Frame Length | 11.15 in |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Service Factor | 1.15 |
| Starting Type | Across The Line |
| Rotation | Fixed Clockwise |
| Weight | 119.0 LB |
| EAN or UPC | 722856042460 |
