Marathon Electric Motors
215TTDWD4023
15 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase Close-Coupled Pump Motor
Item #114959160
- 15 HP - Three Phase
- 60 Hz - 215JMV Frame
- 230/460 V
- 3525 rpm
| Starting Type | Across The Line |
| Amps | 36.5/18.2 |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Drive End Bearing | 6309 |
| Voltage | 230/460 V |
| Insulation Class | F |
| Power Factor | 85 |
| Frame Length | 11.15 in |
| Rotation | Reversible |
| Shaft Extension | 4.25 in |
| Voltage Rating | 230/460 |
| NEMA Design | B |
| DE Bearing Size | 6309 |
| Mounting Type | Round |
| Phase | Three Phase |
| HP | 15 |
| Efficiency | 91 |
| IP Rating | IP12 |
| Enclosure Designation | Drip Proof |
| Motor Application | Pump Duty |
| No. of Poles | 2 |
| Hz | 60 |
| Frame | 215JMV |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Shaft Diameter | 0.875 in |
| Poles | 2 |
| ODE Bearing Size | 6206 |
| Full Load Amps | 36.5/18.2 |
| Resistance Main | 0.90600000000000003 |
| Mounting | Round |
| Enclosure | DP |
| Insulation | F |
| Standard | CE, CSA, UL Recognized |
| Motor Orientation | Shaft Down |
| KVA Code | G |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Open End Bearing | 6206 |
| Shaft Type | JM |
| ODE Bearing Type | Ball |
| Speed [Max] | 3525 rpm |
| Ambient Temperature Range [Max] | 104 °F |
| Electrical Type | Squirrel Cage Induction Run |
| No. of Speeds | 1 |
| No. of Phases | Three |
| Weight | 0.0 LB |
| EAN or UPC | 722856060273 |
