Marathon Electric Motors
215TTFCD6080
5 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #114959500
- 5 HP - Three Phase
- 60 Hz - 215T Frame
- 575 V
- 1180 rpm
| Insulation | F |
| Full Load Amps | 5.5 |
| Power Factor | 77.5 |
| IP Rating | IP55 |
| Hz | 60 |
| DE Bearing Size | 6308 |
| Frame Material | Cast Iron |
| Ambient Temperature Range [Max] | 104 °F |
| Starting Type | Line Or Inverter |
| ODE Bearing Size | 6208 |
| Resistance Main | 2.656 |
| Shaft Diameter | 1.375 in |
| Hazardous Location | DIVISION 2 T2B |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Inverter Duty |
| Rotation | Selective Clockwise |
| Duty | Continuous |
| Poles | 6 |
| Shaft Type | T |
| Frame Length | 9.44 in |
| Voltage Rating | 575 |
| Motor Orientation | Horizontal |
| Mounting Type | Rigid Base |
| Open End Bearing | 6206 |
| Enclosure | TEFC |
| No. of Poles | 6 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Shaft Extension | 3.38 in |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Efficiency | 89.5 |
| KVA Code | J |
| Mounting | Rigid Base |
| No. of Speeds | 1 |
| ODE Bearing Type | Ball |
| Speed [Max] | 1180 rpm |
| No. of Phases | Three |
| HP | 5 |
| Insulation Class | F |
| Voltage | 575 V |
| NEMA Design | B |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| DE Bearing Type | Ball |
| Frame | 215T |
| Standard | CE, CSA, UL Listed |
| Drive End Bearing | 6308 |
| Amps | 5.5 |
| Weight | 0.0 LB |
| EAN or UPC | 722856063182 |
