Marathon Electric Motors
215TTFS7290
7.50,1.88 Hp 60 Hz 1800 rpm Drip Proof Three Phase Multispeed Motor
Item #113091596
- 7.50,1.88 HP - Three Phase
- 60 Hz - 215T Frame
- 460 V
- 1765 rpm
| Hz | 60 |
| IP Rating | IP55 |
| Electrical Type | Squirrel Cage Induction Run |
| Efficiency | 89.5 |
| Motor Orientation | Horizontal |
| Power Factor | 89 |
| Amps | 9,3.1 |
| Frame Material | Cast Iron |
| Duty | Continuous |
| No. of Speeds | 2 |
| Frame Length | 8.75 in |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Ambient Temperature Range [Max] | 104 °F |
| Voltage | 460 V |
| Shaft Type | T |
| No. of Phases | Three |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6206 |
| KVA Code | K |
| DE Bearing Type | Ball |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Speed [Max] | 1765 rpm |
| Starting Type | Across The Line |
| Enclosure | TEFC |
| Insulation Class | F |
| Standard | CE, CSA, UL Recognized |
| Shaft Diameter | 1.375 in |
| ODE Bearing Type | Ball |
| NEMA Design | 1VT |
| DE Bearing Size | 6307 |
| Frame | 215T |
| HP | 7.50,1.88 |
| No. of Poles | 4/8 |
| Shaft Extension | 3.56 in |
| Resistance Main | 1.475 |
| Weight | 189.0 LB |
| EAN or UPC | 722856042231 |
