Marathon Electric Motors
215TTGCD6526
10 Hp 60 Hz 1800 rpm Drip Proof Three Phase Explosion Proof Motor
Item #118777780
- 10 HP - Three Phase
- 60 Hz - 215T Frame
- 230/460 V
- 1762 rpm
| Enclosure | EPFC |
| Service Factor | 1 |
| Frame Material | Cast Iron |
| No. of Speeds | 1 |
| Hz | 60 |
| Overload Protector | Thermostat |
| Shaft Type | T |
| Rotation | Reversible |
| Speed [Max] | 1762 rpm |
| DE Bearing Size | 6307 |
| Insulation Class | F |
| NEMA Design | B |
| Power Factor | 81.3 |
| Motor Orientation | Horizontal |
| KVA Code | H |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| Mounting Type | Rigid Base |
| Resistance Main | 1.155 |
| Amps | 25/12.5 |
| Voltage | 230/460 V |
| Efficiency | 91.7 |
| HP | 10 |
| ODE Bearing Type | Ball |
| Assembly/Box Mounting | F1 Only |
| Electrical Type | Squirrel Cage Induction Run |
| ODE Bearing Size | 6208 |
| Starting Type | Across The Line |
| DE Bearing Type | Ball |
| Duty | Continuous |
| No. of Poles | 4 |
| Standard | UL Listed And CSA Certified |
| IP Rating | IP54 |
| Shaft Diameter | 1.375 in |
| Frame | 215T |
| No. of Phases | Three |
| Ambient Temperature Range [Max] | 122 °F |
| Weight | 0.0 LB |
| EAN or UPC | 722856204622 |
