Marathon Electric Motors
254THEN8059
10 Hp 60 Hz 1800 rpm Totally Enclosed Air Over Three Phase Explosion Proof Motor
Item #113091856
- 10 HP - Three Phase
- 60 Hz - 254TC Frame
- 230/460 V
- 1775 rpm
| DE Bearing Type | Ball |
| NEMA Design | INV |
| Shaft Diameter | 1.625 in |
| Enclosure | EPNV |
| Motor Orientation | Horizontal |
| Frame Material | Cast Iron |
| Service Factor | 1 |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| KVA Code | J |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Duty | Continuous |
| Frame Length | 1.5 in |
| Frame | 254TC |
| ODE Bearing Size | 6309 |
| Insulation Class | F |
| HP | 10 |
| DE Bearing Size | 6309 |
| Resistance Main | 0.67500000000000004 |
| Starting Type | Inverter Only |
| Amps | 27/13.5 |
| ODE Bearing Type | Ball |
| Shaft Type | T |
| Overload Protector | Thermostat |
| Rotation | Reversible |
| Speed [Max] | 1775 rpm |
| Mounting Type | Rigid Base |
| Shaft Extension | 3.75 in |
| Electrical Type | Squirrel Cage Inverter Duty |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| No. of Poles | 4 |
| No. of Phases | Three |
| IP Rating | IP54 |
| Power Factor | 75 |
| Hz | 60 |
| Voltage | 230/460 V |
| Standard | UL Listed And CSA Certified |
| Efficiency | 91.7 |
| Weight | 394.0 LB |
| EAN or UPC | 722856025593 |
