Marathon Electric Motors
254THFNA9001
15 Hp 60 Hz 3600 rpm Totally Enclosed Non Ventilated Three Phase Severe Duty Motor
Item #110867984
- 15 HP - Three Phase
- 60 Hz - 254T Frame
- 460 V
- 3550 rpm
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Shaft Extension | 4.2 in |
| Drive End Bearing | 6309 |
| Full Load Amps | 17.5 |
| KVA Code | G |
| No. of Speeds | 1 |
| No. of Poles | 2 |
| Insulation | F |
| Power Factor | 85 |
| Shaft Type | T |
| Mounting | Rigid Base |
| HP | 15 |
| ODE Bearing Type | Ball |
| Duty | Continuous |
| Frame Material | Cast Iron |
| Motor Application | Severe Duty |
| Amps | 17.5 |
| No. of Phases | Three |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Voltage Rating | 460 |
| Poles | 2 |
| Insulation Class | F |
| Service Factor | 1.15 |
| Voltage | 460 V |
| ODE Bearing Size | 6210 |
| Mounting Type | Rigid Base |
| Shaft Diameter | 1.625 in |
| Phase | Three Phase |
| Frame | 254T |
| Resistance Main | 0.60299999999999998 |
| Hz | 60 |
| Efficiency | 91.7 |
| DE Bearing Size | 6309 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Speed [Max] | 3550 rpm |
| Hazardous Location | DIVISION 2 T2B |
| Ambient Temperature Range [Max] | 104 °F |
| Motor Orientation | Horizontal |
| DE Bearing Type | Ball |
| Open End Bearing | 6210 |
| Starting Type | Line Or Inverter |
| Frame Length | 1.5 in |
| NEMA Design | B |
| IP Rating | IP56 |
| Standard | CE, CSA, UL Recognized |
| Enclosure | TEFC |
| Weight | 238.0 LB |
| EAN or UPC | 722856021199 |
