Marathon Electric Motors
254THFNA9076
7.5 Hp 60 Hz 1200 rpm Drip Proof Three Phase Severe Duty Motor
Item #106045227
- 7.5 HP - Three Phase
- 60 Hz - 254T Frame
- 460 V
- 1175 rpm
| Enclosure | TEFC |
| No. of Poles | 6 |
| No. of Phases | Three |
| Motor Orientation | Horizontal |
| Resistance Main | 1.319 |
| Motor Application | Severe Duty |
| DE Bearing Size | 6309 |
| HP | 7.5 |
| Insulation Class | F |
| Electrical Type | Squirrel Cage Inverter Rated |
| Poles | 6 |
| Phase | Three Phase |
| Shaft Extension | 4.2 in |
| Hz | 60 |
| Service Factor | 1.15 |
| Efficiency | 91 |
| Shaft Type | T |
| IP Rating | IP56 |
| NEMA Design | B |
| Power Factor | 78 |
| Ambient Temperature Range [Max] | 104 °F |
| Drive End Bearing | 6309 |
| Frame Material | Cast Iron |
| No. of Speeds | 1 |
| Standard | CE, CSA, UL Recognized |
| Starting Type | Line Or Inverter |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Rotation | Reversible |
| Frame | 254T |
| KVA Code | H |
| ODE Bearing Type | Ball |
| Full Load Amps | 9.9 |
| ODE Bearing Size | 6210 |
| Amps | 9.9 |
| Insulation | F |
| Mounting | Rigid Base |
| Mounting Type | Rigid Base |
| Shaft Diameter | 1.625 in |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hazardous Location | DIVISION 2 T2B |
| DE Bearing Type | Ball |
| Duty | Continuous |
| Frame Length | 1.5 in |
| Speed [Max] | 1175 rpm |
| Voltage Rating | 460 |
| Voltage | 460 V |
| Open End Bearing | 6210 |
| Weight | 260.0 LB |
| EAN or UPC | 722856021106 |
