Marathon Electric Motors
254THTL5736
15 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Speed Ratio Motor
Item #113091860
- 15 HP - Three Phase
- 60 Hz - 254TC Frame
- 575 V
- 1765 rpm
| No. of Poles | 4 |
| NEMA Design | INV |
| Speed [Max] | 1765 rpm |
| Shaft Diameter | 1.625 in |
| Amps | 16 |
| No. of Phases | Three |
| ODE Bearing Size | 6206 |
| Service Factor | 1 |
| Shaft Type | T |
| Mounting Type | Rigid Base |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Voltage | 575 V |
| Overload Protector | Thermostat |
| Hz | 60 |
| DE Bearing Size | 6309 |
| Rotation | Reversible |
| Frame | 254TC |
| Electrical Type | Squirrel Cage Inverter Duty |
| Starting Type | Inverter Only |
| Motor Orientation | Horizontal |
| HP | 15 |
| Frame Material | Aluminum |
| Power Factor | 76 |
| Enclosure | TENV |
| Insulation Class | F |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| Shaft Extension | 3.75 in |
| KVA Code | K |
| Efficiency | 91.7 |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Type | Ball |
| IP Rating | IP43 |
| ODE Bearing Type | Ball |
| Resistance Main | 0.44800000000000001 |
| Frame Length | 14.75 in |
| Duty | Continuous |
| Weight | 170.0 LB |
| EAN or UPC | 722856024961 |
