Marathon Electric Motors
254TTDBD6030
15 Hp 60 Hz 1800 rpm Drip Proof Three Phase General Purpose Motor
Item #117500107
- 15 HP - Three Phase
- 60 Hz - 254T Frame
- 575 V
- 1774 rpm
| Frame Material | Rolled Steel |
| Frame Length | 27 in |
| Frame | 254T |
| KVA Code | G |
| ODE Bearing Type | Ball |
| Rotation | Selective Clockwise |
| ODE Bearing Size | 6208 |
| Enclosure | DP |
| Standard | CE, CSA, UL Recognized |
| Speed [Max] | 1774 rpm |
| Hz | 60 |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Extension | 4 in |
| Insulation Class | F |
| No. of Speeds | 1 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Duty | Continuous |
| IP Rating | IP22 |
| Mounting Type | Rigid Base |
| Voltage | 575 V |
| Starting Type | Line Or Inverter |
| No. of Poles | 4 |
| Electrical Type | Squirrel Cage Inverter Rated |
| DE Bearing Type | Ball |
| HP | 15 |
| Motor Orientation | Horizontal |
| Efficiency | 93 |
| Power Factor | 81 |
| Shaft Diameter | 1.625 in |
| Resistance Main | 0.67300000000000004 |
| DE Bearing Size | 6309 |
| Service Factor | 1.15 |
| Amps | 15.1 |
| Shaft Type | T |
| NEMA Design | B |
| No. of Phases | Three |
| Weight | 0.0 LB |
| EAN or UPC | 722856181299 |
