Marathon Electric Motors
254TTDR16028
15 Hp 60 Hz 1800 rpm Drip Proof Three Phase Close-Coupled Pump Motor
Item #112848235
- 15 HP - Three Phase
- 60 Hz - 254JPV Frame
- 230/460 V
- 1768 rpm
| Shaft Type | JP |
| Electrical Type | Squirrel Cage Induction Run |
| KVA Code | G |
| Shaft Extension | 8.13 in |
| Amps | 38/18.9 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| No. of Phases | Three |
| IP Rating | IP12 |
| Rotation | Reversible |
| Voltage | 230/460 V |
| Speed [Max] | 1768 rpm |
| DE Bearing Type | Ball |
| Motor Orientation | Shaft Down |
| Insulation Class | F |
| Frame | 254JPV |
| Duty | Continuous |
| Hz | 60 |
| ODE Bearing Size | 6207 |
| Shaft Diameter | 1.375 in |
| Frame Material | Rolled Steel |
| Enclosure | DP |
| Service Factor | 1.15 |
| ODE Bearing Type | Ball |
| Mounting Type | Round |
| HP | 15 |
| Frame Length | 13 in |
| No. of Speeds | 1 |
| DE Bearing Size | 6309 |
| Ambient Temperature Range [Max] | 104 °F |
| Power Factor | 79.9 |
| Resistance Main | 0.51500000000000001 |
| NEMA Design | B |
| No. of Poles | 4 |
| Starting Type | Across The Line |
| Standard | CE, CSA, UL Recognized |
| Efficiency | 93 |
| Weight | 0.0 LB |
| EAN or UPC | 722856054494 |
