Marathon Electric Motors
254TTDX4017
20 Hp 60 Hz 3600 rpm Drip Proof Three Phase Close-Coupled Pump Motor
Item #112849094
- 20 HP - Three Phase
- 60 Hz - 254JP Frame
- 230/460 V
- 3520 rpm
features
- NEMA JP pump shaft dimensions
- JPV frame includes drip cover for vertical mount without base
- JP frame has rigid base, drip cover not included
- Mechanically locked on shaft end
- Continuous duty
| Voltage | 230/460 V |
| Enclosure | DP |
| No. of Poles | 2 |
| Frame Material | Rolled Steel |
| Motor Orientation | Horizontal |
| Starting Type | Across The Line |
| DE Bearing Type | Ball |
| Shaft Type | JP |
| ODE Bearing Size | 6208 |
| Power Factor | 88.6 |
| Efficiency | 91 |
| Resistance Main | 0.48499999999999999 |
| DE Bearing Size | 6309 |
| Amps | 46/23.1 |
| IP Rating | IP12 |
| Rotation | Reversible |
| Hz | 60 |
| No. of Phases | Three |
| Duty | Continuous |
| Electrical Type | Squirrel Cage Induction Run |
| No. of Speeds | 1 |
| Shaft Extension | 8.15 in |
| Frame | 254JP |
| HP | 20 |
| Assembly/Box Mounting | F1/F2 Capable |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting Type | Rigid Base |
| ODE Bearing Type | Ball |
| Shaft Diameter | 1.25 in |
| Service Factor | 1.15 |
| NEMA Design | B |
| Speed [Max] | 3520 rpm |
| Insulation Class | F |
| KVA Code | F |
| Standard | CE, CSA, UL Recognized |
| Frame Length | 13.4 in |
| Weight | 23.0 LB |
| EAN or UPC | 722856035523 |
