Marathon Electric Motors
254TTDX7201
7.50,1.88 Hp 60 Hz 1800 rpm Drip Proof Three Phase Other Purpose Motor
Item #111115589
- 7.50,1.88 HP - Three Phase
- 60 Hz - 254T Frame
- 460 V
- 1765 rpm
features
- Economical two-winding design
| Speed [Max] | 1765 rpm |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 4/8 |
| DE Bearing Type | Ball |
| Voltage | 460 V |
| Electrical Type | Squirrel Cage Induction Run |
| Service Factor | 1.15 |
| Poles | 4/8 |
| Shaft Type | T |
| HP | 7.50,1.88 |
| Enclosure | DP |
| Starting Type | Across The Line |
| Hz | 60 |
| Frame | 254T |
| Insulation Class | B |
| Shaft Extension | 4.19 in |
| Full Load Amps | 10.5, 4.1 |
| Phase | Three Phase |
| Insulation | B |
| Efficiency | 85.5 |
| NEMA Design | 2VT |
| Drive End Bearing | 6309 |
| IP Rating | IP12 |
| Rotation | Reversible |
| No. of Speeds | 2 |
| Voltage Rating | 460 |
| KVA Code | J |
| Shaft Diameter | 1.625 in |
| DE Bearing Size | 6309 |
| Duty | Continuous |
| No. of Phases | Three |
| Motor Application | General Purpose |
| Power Factor | 80 |
| Amps | 10.5,4.1 |
| ODE Bearing Size | 6208 |
| Assembly/Box Mounting | F1/F2 Capable |
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| Mounting Type | Rigid Base |
| ODE Bearing Type | Ball |
| Open End Bearing | 6208 |
| Standard | CE, CSA, UL Recognized |
| Motor Orientation | Horizontal |
| Mounting | Rigid Base |
| Resistance Main | 2.02 |
| Weight | 135.0 LB |
| EAN or UPC | 722856042576 |
