Marathon Electric Motors
254TTDX7208
7.50,3.33 Hp 60 Hz 1800 rpm Drip Proof Three Phase Multispeed Motor
Item #103365845
- 7.50,3.33 HP - Three Phase
- 60 Hz - 254T Frame
- 460 V
- 1755 rpm
features
- Economical two-winding design
| Standard | CE, CSA, UL Recognized |
| Frame | 254T |
| KVA Code | H |
| NEMA Design | 2VT |
| Mounting Type | Rigid Base |
| Duty | Continuous |
| Shaft Diameter | 1.625 in |
| Amps | 10,5.6 |
| Speed [Max] | 1755 rpm |
| Shaft Type | T |
| Power Factor | 82.9 |
| Voltage | 460 V |
| Rotation | Reversible |
| Poles | 4/6 |
| ODE Bearing Size | 6208 |
| Enclosure Designation | Drip Proof |
| Phase | Three Phase |
| IP Rating | IP12 |
| Drive End Bearing | 6309 |
| Hz | 60 |
| No. of Poles | 4/6 |
| Efficiency | 84 |
| Shaft Extension | 4.19 in |
| Enclosure | DP |
| No. of Phases | Three |
| Insulation Class | B |
| ODE Bearing Type | Ball |
| DE Bearing Type | Ball |
| Electrical Type | Squirrel Cage Induction Run |
| DE Bearing Size | 6309 |
| No. of Speeds | 2 |
| Resistance Main | 0.22800000000000001 |
| Voltage Rating | 460 |
| Motor Orientation | Horizontal |
| Starting Type | Across The Line |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Full Load Amps | 10, 5.6 |
| Open End Bearing | 6208 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation | B |
| HP | 7.50,3.33 |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Weight | 144.0 LB |
| EAN or UPC | 722856042408 |
