Marathon Electric Motors
254TTFCD6085
7.5 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Close-Coupled Pump Motor
Item #114959455
- 7.5 HP - Three Phase
- 60 Hz - 254JP Frame
- 230/460 V
- 1182 rpm
| Drive End Bearing | 6309 |
| Duty | Continuous |
| Starting Type | Line Or Inverter |
| Electrical Type | Squirrel Cage Inverter Rated |
| Mounting Type | Rigid Base |
| Frame | 254JP |
| No. of Poles | 6 |
| Hazardous Location | DIVISION 2 T2B |
| Motor Application | Pump Duty |
| No. of Speeds | 1 |
| DE Bearing Size | 6309 |
| No. of Phases | Three |
| Poles | 6 |
| Power Factor | 78.5 |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting | Rigid Base |
| HP | 7.5 |
| IP Rating | IP55 |
| Voltage | 230/460 V |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Amps | 19.8/9.9 |
| Motor Orientation | Horizontal |
| Shaft Type | JP |
| DE Bearing Type | Ball |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Service Factor | 1.15 |
| KVA Code | H |
| Insulation | F |
| Standard | CE, CSA, UL Listed |
| Shaft Diameter | 1.375 in |
| NEMA Design | B |
| Frame Length | 1 in |
| ODE Bearing Size | 6209 |
| ODE Bearing Type | Ball |
| Efficiency | 91 |
| Speed [Max] | 1182 rpm |
| Open End Bearing | 6209 |
| Insulation Class | F |
| Resistance Main | 1.366 |
| Shaft Extension | 8.37 in |
| Rotation | Reversible |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Full Load Amps | 19.8/9.9 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 0.0 LB |
| EAN or UPC | 722856062239 |
