Marathon Electric Motors
254TTFL16008
15 Hp 60 Hz 3600 rpm Totally Enclosed Non Ventilated Three Phase Close-Coupled Pump Motor
Item #112848364
- 15 HP - Three Phase
- 60 Hz - 254JM Frame
- 230/460 V
- 3535 rpm
features
- NEMA JM pump shaft dimensions
- Mechanically locked on shaft end
- Continuous duty
- Aluminum frame construction
| NEMA Design | B |
| DE Bearing Type | Ball |
| Power Factor | 86 |
| Frame Material | Aluminum |
| Enclosure | TEFC |
| No. of Phases | Three |
| IP Rating | IP43 |
| Ambient Temperature Range [Max] | 104 °F |
| Voltage | 230/460 V |
| Speed [Max] | 3535 rpm |
| Standard | CE, CSA, UL Recognized |
| Starting Type | Across The Line |
| No. of Speeds | 1 |
| ODE Bearing Size | 6208 |
| Rotation | Reversible |
| No. of Poles | 2 |
| Shaft Type | JM |
| Duty | Continuous |
| Amps | 36/18 |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Induction Run |
| ODE Bearing Type | Ball |
| KVA Code | G |
| Shaft Diameter | 1.25 in |
| DE Bearing Size | 6309 |
| Assembly/Box Mounting | F1/F2 Capable |
| Insulation Class | F |
| Mounting Type | Rigid Base |
| Hz | 60 |
| Shaft Extension | 5.25 in |
| Efficiency | 91 |
| Resistance Main | 0.66 |
| Service Factor | 1.15 |
| Frame | 254JM |
| HP | 15 |
| Frame Length | 12 in |
| Weight | 0.0 LB |
| EAN or UPC | 722856054661 |
