Marathon Electric Motors
254TTFPA14014
15 Hp 60 Hz 3600 rpm Totally Enclosed Air Over Three Phase Fire Pump Motor
Item #113091734
- 15 HP - Three Phase
- 60 Hz - 254T Frame
- 230/460 V
- 3520 rpm
| Insulation Class | F |
| NEMA Design | B |
| Shaft Diameter | 1.625 in |
| HP | 15 |
| Efficiency | 90.2 |
| Voltage | 230/460 V |
| Mounting Type | Rigid Base |
| Motor Orientation | Horizontal |
| Amps | 35/17.5 |
| KVA Code | G |
| No. of Poles | 2 |
| ODE Bearing Type | Ball |
| Hz | 60 |
| No. of Phases | Three |
| Service Factor | 1.15 |
| Shaft Extension | 4.2 in |
| Speed [Max] | 3520 rpm |
| Frame | 254T |
| DE Bearing Type | Ball |
| Rotation | Reversible |
| Starting Type | Part Wdg Start Low Volt Only and Wye Start Delta Run |
| Shaft Type | T |
| Ambient Temperature Range [Max] | 104 °F |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Resistance Main | 0.63 |
| No. of Speeds | 1 |
| Electrical Type | Squirrel Cage Induction Run |
| Duty | Continuous |
| Frame Length | 11.75 in |
| DE Bearing Size | 6309 |
| Standard | CE, CSA, UL Listed |
| Frame Material | Cast Iron |
| Power Factor | 87 |
| Enclosure | TEFC |
| IP Rating | IP43 |
| ODE Bearing Size | 6207 |
| Weight | 0.0 LB |
| EAN or UPC | 722856132536 |
