Marathon Electric Motors
254TTGN16524
15 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112847979
- 15 HP - Three Phase
- 60 Hz - 254TC Frame
- 230/460 V
- 3535 rpm
features
- Explosion Proof Division 1 Class I, Groups C & D, Class II, Groups F & G
- Normally closed thermostats (must be connected to control circuit)
- Meets temperature code T3B
- Explosion Proof Conduit Box included
- Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
| Frame | 254TC |
| Enclosure | EPFC |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Service Factor | 1 |
| HP | 15 |
| Shaft Extension | 3.75 in |
| No. of Poles | 2 |
| Mounting Type | Round |
| Frame Material | Cast Iron |
| Starting Type | Line Or Inverter |
| NEMA Design | B |
| No. of Phases | Three |
| Speed [Max] | 3535 rpm |
| Insulation Class | F |
| ODE Bearing Type | Ball |
| DE Bearing Type | Ball |
| Voltage | 230/460 V |
| KVA Code | G |
| Overload Protector | Thermostat |
| Standard | UL Listed And CSA Certified |
| Shaft Diameter | 1.625 in |
| Resistance Main | 0.66 |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Inverter Rated |
| Power Factor | 86 |
| No. of Speeds | 1 |
| DE Bearing Size | 6309 |
| Amps | 36/18 |
| Hz | 60 |
| Frame Length | 12.25 in |
| Rotation | Reversible |
| IP Rating | IP54 |
| ODE Bearing Size | 6210 |
| Shaft Type | T |
| Ambient Temperature Range [Max] | 104 °F |
| Assembly/Box Mounting | F1 Only |
| Efficiency | 91 |
| Duty | Continuous |
| Weight | 0.0 LB |
| EAN or UPC | 722856050694 |
