Marathon Electric Motors
256THEN17031
15 Hp 60 Hz 1800 rpm Drip Proof Three Phase Explosion Proof Motor
Item #113091782
- 15 HP - Three Phase
- 60 Hz - 256TC Frame
- 230/460 V
- 1770 rpm
| Amps | 36/18 |
| KVA Code | K |
| Enclosure | EPNV |
| Frame | 256TC |
| Resistance Main | 0.496 |
| Overload Protector | Thermostat |
| Starting Type | Inverter Only |
| ODE Bearing Type | Ball |
| Hz | 60 |
| DE Bearing Type | Ball |
| No. of Phases | Three |
| ODE Bearing Size | 6309 |
| Efficiency | 93 |
| Shaft Diameter | 1.625 in |
| Speed [Max] | 1770 rpm |
| Rotation | Reversible |
| HP | 15 |
| Mounting Type | Rigid Base |
| Standard | UL Listed And CSA Certified |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1 Only |
| No. of Speeds | 1 |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Size | 6309 |
| NEMA Design | INV |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| IP Rating | IP54 |
| Electrical Type | Squirrel Cage Inverter Duty |
| Shaft Type | T |
| Service Factor | 1 |
| Shaft Extension | 3.75 in |
| No. of Poles | 4 |
| Insulation Class | F |
| Frame Material | Cast Iron |
| Power Factor | 85 |
| Frame Length | 12.25 in |
| Voltage | 230/460 V |
| Duty | Continuous |
| Weight | 432.0 LB |
| EAN or UPC | 722856025609 |
