Marathon Electric Motors
256THFNA9076
10 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Severe Duty Motor
Item #112849208
- 10 HP - Three Phase
- 60 Hz - 256T Frame
- 460 V
- 1176 rpm
| Frame | 256T |
| IP Rating | IP56 |
| Standard | CE, CSA, UL Recognized |
| Voltage | 460 V |
| ODE Bearing Size | 6210 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Shaft Type | T |
| DE Bearing Type | Ball |
| Rotation | Reversible |
| Power Factor | 79 |
| Mounting Type | Rigid Base |
| Frame Length | 12.25 in |
| Efficiency | 91 |
| Shaft Diameter | 1.625 in |
| KVA Code | H |
| DE Bearing Size | 6309 |
| No. of Poles | 6 |
| Assembly/Box Mounting | F1/F2 Capable |
| No. of Phases | Three |
| Frame Material | Cast Iron |
| Ambient Temperature Range [Max] | 104 °F |
| Hz | 60 |
| HP | 10 |
| Service Factor | 1.15 |
| Insulation Class | F |
| Speed [Max] | 1176 rpm |
| No. of Speeds | 1 |
| Resistance Main | 0.93400000000000005 |
| Shaft Extension | 4.2 in |
| Duty | Continuous |
| NEMA Design | B |
| Starting Type | Line Or Inverter |
| ODE Bearing Type | Ball |
| Enclosure | TEFC |
| Amps | 13.1 |
| Motor Orientation | Horizontal |
| Weight | 383.0 LB |
| EAN or UPC | 722856021168 |
