Marathon Electric Motors
256THTL5776
10 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Speed Ratio Motor
Item #106216173
- 10 HP - Three Phase
- 60 Hz - 256TC Frame
- 230/460 V
- 1160 rpm
| NEMA Design | INV |
| Overload Protector | Thermostat |
| Power Factor | 75.5 |
| Duty | Continuous |
| Service Factor | 1 |
| DE Bearing Size | 6309 |
| KVA Code | J |
| Hz | 60 |
| No. of Phases | Three |
| Electrical Type | Squirrel Cage Inverter Duty |
| Mounting Type | Rigid Base |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Frame | 256TC |
| Motor Orientation | Horizontal |
| Ambient Temperature Range [Max] | 104 °F |
| Amps | 28/14 |
| ODE Bearing Type | Ball |
| Rotation | Reversible |
| Frame Material | Aluminum |
| Shaft Diameter | 1.625 in |
| Shaft Type | T |
| HP | 10 |
| IP Rating | IP43 |
| Voltage | 230/460 V |
| Standard | CE, CSA, UL Recognized |
| Efficiency | 89.5 |
| Shaft Extension | 3.75 in |
| DE Bearing Type | Ball |
| Frame Length | 14.75 in |
| No. of Speeds | 1 |
| Resistance Main | 0.76500000000000001 |
| No. of Poles | 6 |
| Starting Type | Inverter Only |
| Insulation Class | F |
| ODE Bearing Size | 6206 |
| Speed [Max] | 1160 rpm |
| Enclosure | TENV |
| Weight | 240.0 LB |
| EAN or UPC | 722856024848 |
