Marathon Electric Motors
256TTDN16101
7.5 Hp 60 Hz 900 rpm Totally Enclosed Non Ventilated Three Phase General Purpose Motor
Item #113089133
- 7.5 HP - Three Phase
- 60 Hz - 256T Frame
- 230/460 V
- 875 rpm
features
- Motor not will accept a C-face kit
- See XRI® Dripproof in Premium Efficiency section for NEMA Premium efficiencies
| ODE Bearing Size | 6208 |
| ODE Bearing Type | Ball |
| Enclosure | DP |
| Mounting Type | Rigid Base |
| No. of Phases | Three |
| DE Bearing Size | 6309 |
| Voltage | 230/460 V |
| No. of Poles | 8 |
| Frame Length | 14.25 in |
| DE Bearing Type | Ball |
| Duty | Continuous |
| Speed [Max] | 875 rpm |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| No. of Speeds | 1 |
| IP Rating | IP22 |
| Shaft Extension | 4.19 in |
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 104 °F |
| Frame Material | Cast Iron |
| Standard | CE, CSA, UL Recognized |
| Frame | 256T |
| Shaft Type | T |
| Amps | 23/11.5 |
| Insulation Class | F |
| NEMA Design | B |
| Electrical Type | Squirrel Cage Induction Run |
| Resistance Main | 1.37 |
| Starting Type | Across The Line |
| Power Factor | 70 |
| HP | 7.5 |
| Shaft Diameter | 1.625 in |
| Hz | 60 |
| Motor Orientation | Horizontal |
| KVA Code | F |
| Efficiency | 89.5 |
| Service Factor | 1.15 |
| Weight | 0.0 LB |
| EAN or UPC | 722856051677 |
