Marathon Electric Motors
256TTDX7207
15,3.75 Hp 60 Hz 1800 rpm Drip Proof Three Phase Multispeed Motor
Item #113091652
- 15,3.75 HP - Three Phase
- 60 Hz - 256T Frame
- 460 V
- 1760 rpm
features
- Economical two-winding design
| Enclosure | DP |
| Shaft Extension | 4.19 in |
| No. of Phases | Three |
| Power Factor | 87.1 |
| KVA Code | K |
| Duty | Continuous |
| HP | 15,3.75 |
| DE Bearing Size | 6309 |
| Amps | 18.4,6.1 |
| ODE Bearing Type | Ball |
| Efficiency | 87.5 |
| Assembly/Box Mounting | F1/F2 Capable |
| Frame Length | 15.45 in |
| No. of Poles | 4/8 |
| Frame Material | Rolled Steel |
| Starting Type | Across The Line |
| IP Rating | IP12 |
| Shaft Type | T |
| Frame | 256T |
| Standard | CE, CSA, UL Recognized |
| Voltage | 460 V |
| Insulation Class | B |
| Resistance Main | 0.71 |
| DE Bearing Type | Ball |
| Speed [Max] | 1760 rpm |
| Rotation | Reversible |
| Motor Orientation | Horizontal |
| Hz | 60 |
| Service Factor | 1.15 |
| NEMA Design | 1VT |
| ODE Bearing Size | 6208 |
| Shaft Diameter | 1.625 in |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 2 |
| Mounting Type | Rigid Base |
| Electrical Type | Squirrel Cage Induction Run |
| Weight | 197.0 LB |
| EAN or UPC | 722856042675 |
