Marathon Electric Motors
256TTDX7263
10,4.44 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Other Purpose Motor
Item #113091569
- 10,4.44 HP - Three Phase
- 60 Hz - 256T Frame
- 200-230 V
- 1770 rpm
features
- Economical two-winding design
| No. of Speeds | 2 |
| Voltage | 200-230 V |
| Power Factor | 81 |
| HP | 10,4.44 |
| Enclosure | DP |
| Hz | 60 |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Induction Run |
| Amps | 28-26,15-14 |
| Speed [Max] | 1770 rpm |
| Rotation | Reversible |
| No. of Poles | 4/6 |
| Frame Length | 15.45 in |
| Service Factor | 1.15 |
| NEMA Design | 2VT |
| DE Bearing Type | Ball |
| Assembly/Box Mounting | F1/F2 Capable |
| Frame Material | Rolled Steel |
| ODE Bearing Size | 6208 |
| Shaft Type | T |
| Shaft Extension | 4.19 in |
| Frame | 256T |
| KVA Code | M |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6309 |
| Standard | CE, CSA, UL Recognized |
| IP Rating | IP12 |
| Insulation Class | B |
| Mounting Type | Rigid Base |
| No. of Phases | Three |
| Starting Type | Across The Line |
| Duty | Continuous |
| Efficiency | 88.5 |
| Resistance Main | 0.98 |
| Shaft Diameter | 1.625 in |
| Weight | 214.0 LB |
| EAN or UPC | 722856042484 |
