Marathon Electric Motors
256TTFCD6080
10 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #114959494
- 10 HP - Three Phase
- 60 Hz - 256T Frame
- 575 V
- 1180 rpm
| Full Load Amps | 10.3 |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation | F |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Open End Bearing | 6209 |
| ODE Bearing Type | Ball |
| Hz | 60 |
| Power Factor | 80.5 |
| Motor Application | Inverter Duty |
| Service Factor | 1.15 |
| Shaft Type | T |
| Insulation Class | F |
| Voltage | 575 V |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Inverter Rated |
| Shaft Diameter | 1.626 in |
| Enclosure | TEFC |
| Amps | 10.3 |
| Shaft Extension | 4 in |
| No. of Poles | 6 |
| ODE Bearing Size | 6209 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 575 |
| Standard | CE, CSA, UL Listed |
| Resistance Main | 1.21 |
| NEMA Design | B |
| Rotation | Reversible |
| IP Rating | IP55 |
| Frame | 256T |
| Hazardous Location | DIVISION 2 T2B |
| Duty | Continuous |
| No. of Phases | Three |
| Mounting Type | Rigid Base |
| KVA Code | G |
| Frame Length | 9.84 in |
| Frame Material | Cast Iron |
| No. of Speeds | 1 |
| DE Bearing Size | 6309 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Drive End Bearing | 6309 |
| DE Bearing Type | Ball |
| Efficiency | 91 |
| Starting Type | Line Or Inverter |
| HP | 10 |
| Speed [Max] | 1180 rpm |
| Poles | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 722856062420 |
