Marathon Electric Motors
256TTTNA16544
20 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Severe Duty Motor
Item #112848940
- 20 HP - Three Phase
- 60 Hz - 256TV Frame
- 230/460 V
- 1775 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- Internal and external epoxy paint
- MAX GUARD® Class F insulation system
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
- Extended grease tubes, regreasable in service
- T-drains provided for effective drainage (Installed in both endshields)
- Suitable for all angle mounting
- Suitable for 20:1 VT and 20:1 CT on VFD
| Frame Material | Cast Iron |
| Frame Length | 12.25 in |
| Shaft Extension | 4.25 in |
| DE Bearing Size | 6309 |
| Mult. Sym. | S3 |
| Full Load Amps | 48.0/24.1 |
| No. of Poles | 4 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| No. of Phases | Three |
| Amps | 48/24.1 |
| Washdown Duty | No |
| Mounting Type | Rigid Base |
| Enclosure | TEAO |
| Voltage | 230/460 V |
| Efficiency Group | NEMA Premium® |
| DE Bearing Type | Ball |
| Speed [Max] | 1775 rpm |
| Insulation Class | F |
| HP | 20 |
| ODE Bearing Type | Ball |
| IP Rating | IP56 |
| Insulation | F |
| Hz | 60 |
| Ambient Temperature Range [Max] | 104 °F |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Resistance Main | 0.47499999999999998 |
| Rotation | Reversible |
| Power Factor | 84 |
| Frame Size | 256T |
| Voltage Rating | 230/460 |
| Duty | Continuous |
| Shaft Diameter | 1.625 in |
| Efficiency | 93 |
| No. of Speeds | 1 |
| Motor Application | Severe Duty |
| Electrical Type | Squirrel Cage Inverter Rated |
| NEMA Design | B |
| ODE Bearing Size | 6210 |
| Starting Type | Line Or Inverter |
| Shaft Type | T |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Epact Nominal Full Load Efficiency | 93 % |
| Frame | 256TV |
| KVA Code | G |
| Motor Orientation | Horizontal Or Up Or Down |
| Standard | CSA, UL Recognized |
| Weight | 375.0 LB |
| EAN or UPC | 722856132246 |
